Zoro Homepage

Fuel Filter Cartridge Plastic

  • Mfr # FF269

  • Zoro # G014841375


product price: $52.59
/ea
Sold in multiples of 12 for $631.08

Key Features

Filter Design
Cartridge
Overall Height
9 5/16 in
Flow Rate
11.4 lpm
Outside Diameter
3 3/4 in
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF269
Zoro #
G014841375
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 5/16 in
Outside Diameter
3 3/4 in
Overall Length
16 3/16 in
Overall Width
12 3/16 in
Inside Diameter
1 in

Details

Filter Design
Cartridge
Flow Rate
11.4 lpm
Product Type
Fuel Filter
Item
Fuel Filter
Media Material
Cellulose
Standards
SAE J905
Fleetguard
FF269
Baldwin Interchange
PF7984

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.