Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Cartridge Plastic

  • Mfr # FF5786

  • Zoro # G714841460


product price: $54.59
/ea
Sold in multiples of 12 for $655.08

Key Features

Filter Design
Cartridge
Product Type
Fuel Filter
Standards
SAE J905
Overall Length
16 in
Overall Width
12 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF5786
Zoro #
G714841460
UPC #
638217158070
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Width
12 3/16 in
Outside Diameter
3 3/4 in
Overall Height
8 1/2 in

Details

Filter Design
Cartridge
Product Type
Fuel Filter
Standards
SAE J905
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF5786
Baldwin Interchange
PF7983

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.