Zoro Homepage

Fuel Filter Cartridge Plastic

  • Mfr # FF5795

  • Zoro # G014841481


product price: $52.39
/ea
Sold in multiples of 12 for $628.68

Key Features

Filter Design
Cartridge
Outside Diameter
3 3/4 in
Media Material
Cellulose
Overall Width
8 7/8 in
Flow Rate
0.01 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5795
Zoro #
G014841481
UPC #
638217163289
Country of Origin
China

Dimensions

Outside Diameter
3 3/4 in
Overall Width
8 7/8 in
Overall Length
12 11/16 in
Overall Height
12 5/8 in
Inside Diameter
1 in

Details

Filter Design
Cartridge
Media Material
Cellulose
Item
Fuel Filter
Flow Rate
0.01 lpm
Product Type
Fuel Filter
Fleetguard
FF5795
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
PF7982

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.