Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Cartridge Plastic

  • Mfr # FF5973

  • Zoro # G514841462


product price: $64.19
/ea
Sold in multiples of 6 for $385.14

Key Features

Filter Design
Spin-On
Overall Width
10 1/2 in
Media Material
Cellulose
Outside Diameter
3 3/16 in
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5973
Zoro #
G514841462
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
10 1/2 in
Outside Diameter
3 3/16 in
Overall Height
3 11/16 in
Overall Length
7 3/16 in

Details

Filter Design
Spin-On
Media Material
Cellulose
Item
Fuel Filter
Product Type
Fuel Filter
Flow Rate
3 lpm
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.