Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Cartridgel

  • Mfr # LF0404500

  • Zoro # G814841384


product price: $48.49
/ea
Sold in multiples of 4 for $193.96

Key Features

Filter Design
Cartridge
Overall Width
13 3/8 in
Compatible Fluid Type
Oil
Outside Diameter
6 1/2 in
Flow Rate
170 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF0404500
Zoro #
G814841384
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13 3/8 in
Outside Diameter
6 1/2 in
Inside Diameter
1 1/2 in
Overall Length
13 1/2 in
Overall Height
30 5/8 in

Details

Filter Design
Cartridge
Compatible Fluid Type
Oil
Flow Rate
170 lpm
Product Type
Oil Filter
Item
Fuel Filter
Fleetguard
LF0404500
Baldwin Interchange
P1510

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.