Zoro Homepage

Fuel Filter, Cellulose

  • Mfr # FF63024

  • Zoro # G814845887


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Absolute Filter Rating
5 micron
Thread Size
M102-4
Overall Height
7 3/16 in
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF63024
Zoro #
G814845887
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M102-4
Overall Height
7 3/16 in
Outside Diameter
4 in
Overall Length
7 3/16 in

Details

Filter Design
Cartridge
Absolute Filter Rating
5 micron
Product Type
Fuel Filter
Flow Rate
4.6 lpm
Item
Fuel Filter
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Media Material
Cellulose
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Nominal Filter Rating
5 micron

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size M102-4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.