Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Cellulose

  • Mfr # FS20018

  • Zoro # G514841424


product price: $33.69
/ea

Key Features

Flow Rate
6.31 lpm
Inside Diameter
1 1/4 in
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS20018
Zoro #
G514841424
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
1 1/4 in

Details

Item
Fuel Filter
Flow Rate
6.31 lpm
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Filter
Media Material
Cellulose
Nominal Filter Rating
7 micron

Description

Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.