Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Cellulose, Vehicle Specific

  • Mfr # FF255

  • Zoro # G114845952


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Height
10 9/16 in
Compatible Vehicle Make
Loram Maintenance of Way - Ballast Equipment, Loram Maintenance of Way - Rail Grinders, Orenstein & Koppel - RH30F, Unit Rig - MT3300AC
Product Type
Fuel Filter
Absolute Filter Rating
4 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF255
Zoro #
G114845952
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
10 9/16 in
Outside Diameter
4 3/4 in
Thread Size
M95-2.5
Overall Length
10 9/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Compatible Vehicle Make
Loram Maintenance of Way - Ballast Equipment, Loram Maintenance of Way - Rail Grinders, Orenstein & Koppel - RH30F, Unit Rig - MT3300AC
Product Type
Fuel Filter
Absolute Filter Rating
4 micron
Flow Rate
5.9 lpm
Standards
SAE J905
Fit Type
Vehicle Specific
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Media Material
Cellulose
Nominal Filter Rating
5 micron

Description

Fuel Filter, Filter Design Spin-On, Thread Size M95-2.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.