Zoro Homepage

Fuel Filter, Cellulose, Vehicle Specific

  • Mfr # FF5805

  • Zoro # G514841431


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Fit Type
Vehicle Specific
Compatible Vehicle Make
Cummins, Hyundai - R480LC - 9A, Hyundai - R800-7A FS, John Deere - 9570R, John Deere - 9620R
Outside Diameter
4 3/4 in
Overall Length
8 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5805
Zoro #
G514841431
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4 3/4 in
Overall Length
8 15/16 in
Thread Size
M90-2

Details

Filter Design
Spin-On
Fit Type
Vehicle Specific
Compatible Vehicle Make
Cummins, Hyundai - R480LC - 9A, Hyundai - R800-7A FS, John Deere - 9570R, John Deere - 9620R
Standards
SAE J905
Item
Fuel Filter
Product Type
Fuel Filter
Absolute Filter Rating
4 micron
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Nominal Filter Rating
4 micron
Media Material
Cellulose
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines

Description

Fuel Filter, Filter Design Spin-On, Thread Size M90-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.