Zoro Homepage

Fuel Filter, Cellulose, Vehicle Specific

  • Mfr # FF63016

  • Zoro # G714845864


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Diameter
6 in
Overall Height
16 in
Fit Type
Vehicle Specific
Compatible Vehicle Make
Cummins, Siemans Ag - CHARGER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF63016
Zoro #
G714845864
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
6 in
Overall Height
16 in
Thread Size
M130-2.5
Overall Length
16 in

Details

Filter Design
Spin-On
Fit Type
Vehicle Specific
Compatible Vehicle Make
Cummins, Siemans Ag - CHARGER
Item
Fuel Filter
Absolute Filter Rating
4 micron
Product Type
Fuel Filter
Flow Rate
22 lpm
Standards
SAE J905
Nominal Filter Rating
5 micron
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Media Material
Cellulose

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M130-2.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.