Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Cellulose, Vehicle Specific

  • Mfr # FF63042NN

  • Zoro # G514845897


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Length
12 1/16 in
Flow Rate
19.6 lpm
Product Type
Fuel Filter
Thread Size
M110-2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF63042NN
Zoro #
G514845897
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 1/16 in
Thread Size
M110-2.5
Outside Diameter
5 7/16 in

Details

Filter Design
Spin-On
Flow Rate
19.6 lpm
Product Type
Fuel Filter
Item
Fuel Filter
Fit Type
Vehicle Specific
Absolute Filter Rating
4 micron
Compatible Vehicle Make
Bharat Earth Movers Ltd-BH85-1, Cummins, Hitachi - EX 3600-6, Liebherr - R9400, Liebherr - R9800, Liebherr - TI 274, Sandvik - DR580
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Media Material
Cellulose
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Nominal Filter Rating
4 micron

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M110-2.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.