Zoro Homepage

Fuel Filter

  • Mfr # FF42128NN

  • Zoro # G714841439


product price: $53.69
/ea
Sold in multiples of 6 for $322.14

Key Features

Filter Design
Spin-On
Thread Size
M32 x 1.5-6H
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Standards
SAE J905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF42128NN
Zoro #
G714841439
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
M32 x 1.5-6H
Outside Diameter
3 15/16 in
Overall Width
9 11/16 in
Overall Height
9 5/8 in
Overall Length
14 5/16 in

Details

Filter Design
Spin-On
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Standards
SAE J905
Compatible Vehicle Type
Construction Equipment, Trucks
Item
Fuel Filter
Flow Rate
5 lpm
Absolute Filter Rating
4 micron
Baldwin Interchange
BF46117
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF42128NN

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M32 x 1.5-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.