Zoro Homepage

Fuel Filter

  • Mfr # FF63041NN

  • Zoro # G214802848


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Absolute Filter Rating
5 micron
Overall Width
8 1/2 in
Flow Rate
2.5 lpm
Overall Length
12 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF63041NN
Zoro #
G214802848
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
8 1/2 in
Overall Length
12 3/8 in
Outside Diameter
3 13/16 in
Overall Height
11 1/8 in
Thread Size
M75 x 2-7H

Details

Filter Design
Spin-On
Absolute Filter Rating
5 micron
Flow Rate
2.5 lpm
Item
Fuel Filter
Product Type
Fuel Filter
Standards
SAE J905
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M75 x 2-7H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.