Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Glass Media, Cartridge

  • Mfr # FF42193

  • Zoro # G216174318


product price: $83.25
/ea
Sold in multiples of 12 for $999.00
Free Shipping & Returns

Key Features

Flow Rate
0.8 gpm
Media Material
Glass
Compatible Vehicle Make
Peterbilt
Filter Design
Cartridge
Inside Diameter - Bottom
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF42193
Zoro #
G216174318
UPC #
638217449932
Country of Origin
Canada

Dimensions

Inside Diameter - Bottom
13/16 in
Inside Diameter
3/4 in
Overall Length
4 5/16 in
Outside Diameter - Bottom
3 in

Details

Flow Rate
0.8 gpm
Media Material
Glass
Compatible Vehicle Make
Peterbilt
Filter Design
Cartridge
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Compatible Vehicle Type
Trucks
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.