Zoro Homepage

Fuel Filter, In-Line, 5/8"-24

  • Mfr # FF5077

  • Zoro # G016173535


product price: $32.69
/ea
Sold in multiples of 6 for $196.14

Key Features

Fit Type
Vehicle Specific
Compatible Vehicle Make
Case IH, John Deere
Compatible Fluid Type
Diesel Fuel
Thread Size
5/8"-24
Outside Diameter - Bottom
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5077
Zoro #
G016173535
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-24
Outside Diameter - Bottom
1 15/16 in
Overall Length
3 5/8 in

Details

Fit Type
Vehicle Specific
Compatible Vehicle Make
Case IH, John Deere
Compatible Fluid Type
Diesel Fuel
Item
Fuel Filter
Product Type
Fuel Filter
Filter Design
In-Line
Compatible Vehicle Type
Trucks

Description

Fuel Filter, Filter Design In-Line, Thread Size 5/8 In.-24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.