Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, In-Line
- Mfr # FF42119
- Zoro # G623649140
product price:Â
$
115.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Baldwin Interchange
BF46006
Compatible Vehicle Make
Freightliner
Overall Height
4 15/16 in
Overall Length
4 15/16 in
Compatible Fluid Type
Brake Fluid, Coolant, Diesel Fuel, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF42119
- Zoro #
- G623649140
- UPC #
- -
- Country of Origin
- China
- Baldwin Interchange
- BF46006
- Compatible Vehicle Make
- Freightliner
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Type
- Trucks
- Item
- Fuel Filter
- Fit Type
- Vehicle Specific
- Filter Design
- In-Line
- Product Type
- Fuel Filter
Dimensions
- Overall Height
- 4 15/16 in
- Overall Length
- 4 15/16 in
- Wire Rope Length
- 4 15/16 in
- Length
- 4 15/16 in
Description
Fuel Filter, Filter Design In-Line, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.