Fuel Filter, In-Line
- Mfr # FF5027
- Zoro # G523522970
product price:Â
$
15.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Ausa, Ford, Gehl, Lincoln Electric, Mercury, Tennant
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Overall Height
1 15/16 in
Overall Length
1 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF5027
- Zoro #
- G523522970
- UPC #
- 638217096839
- Country of Origin
- China
Dimensions
- Overall Height
- 1 15/16 in
- Overall Length
- 1 15/16 in
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
Details
- Compatible Vehicle Make
- Ausa, Ford, Gehl, Lincoln Electric, Mercury, Tennant
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Fit Type
- Vehicle Specific
- Item
- Fuel Filter
- Baldwin Interchange
- BF920
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
- Filter Design
- In-Line
- Product Type
- Fuel Filter
- Compatible Vehicle Type
- Construction Equipment, Passenger Vehicles
Description
Fuel Filter, Filter Design In-Line, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.