Fuel Filter, In-Line
- Mfr # FF5199
- Zoro # G923524994
product price:Â
$
31.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
6 1/2 in
Compatible Vehicle Type
Passenger Vehicles, Trucks
Filter Design
In-Line
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF5199
- Zoro #
- G923524994
- UPC #
- 638217099472
- Country of Origin
- China
Dimensions
- Overall Height
- 6 1/2 in
- Overall Length
- 6 1/2 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Details
- Compatible Vehicle Type
- Passenger Vehicles, Trucks
- Filter Design
- In-Line
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Product Type
- Fuel Filter
- Compatible Vehicle Make
- Buick, Cadillac, Chevrolet, Oldsmobile, Owatonna, Pontiac, Saturn
- Compatible Fluid Type
- Brake Fluid, Coolant, Oil, Power Steering Fluid, Transmission Fluid
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- BF1046
- Item
- Fuel Filter
Description
Fuel Filter, Filter Design In-Line, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.