Fuel Filter, In-Line
- Mfr # FF5244
- Zoro # G723524859
product price:Â
$
18.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Engine Type
Diesel Engines, Gasoline Engines
Filter Design
In-Line
Overall Length
6 3/4 in
Compatible Vehicle Type
Passenger Vehicles, Trucks
Compatible Fluid Type
Brake Fluid, Coolant, Diesel Fuel, Gasoline, Oil, Transmission Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF5244
- Zoro #
- G723524859
- UPC #
- 638217100079
- Country of Origin
- China
Dimensions
- Overall Length
- 6 3/4 in
- Overall Height
- 6 3/4 in
- Wire Rope Length
- 6 3/4 in
- Length
- 6 3/4 in
Details
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Filter Design
- In-Line
- Compatible Vehicle Type
- Passenger Vehicles, Trucks
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Gasoline, Oil, Transmission Fluid
- Item
- Fuel Filter
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- BF1166
- Compatible Vehicle Make
- Ford, Lincoln Electric, Mazda, Mercury, Peterbilt
- Product Type
- Fuel Filter
Description
Fuel Filter, Filter Design In-Line, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.