Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, In-Line
- Mfr # FF5503
- Zoro # G723522602
product price:Â
$
22.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fluid Type
Brake Fluid, Coolant, Gasoline, Oil, Transmission Fluid
Compatible Engine Type
Gasoline Engines
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Passenger Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF5503
- Zoro #
- G723522602
- UPC #
- 638217101779
- Country of Origin
- China
- Compatible Fluid Type
- Brake Fluid, Coolant, Gasoline, Oil, Transmission Fluid
- Compatible Engine Type
- Gasoline Engines
- Fit Type
- Vehicle Specific
- Product Type
- Fuel Filter
- Compatible Vehicle Type
- Buses, Passenger Vehicles
- Filter Design
- In-Line
- Baldwin Interchange
- BF1171
- Compatible Vehicle Make
- Blue Bird, Buick, Cadillac, Chevrolet, Oldsmobile, Pontiac
- Item
- Fuel Filter
Dimensions
- Overall Length
- 5 3/8 in
- Overall Height
- 5 3/8 in
- Wire Rope Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
Fuel Filter, Filter Design In-Line, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.