Fuel Filter, In-Line
- Mfr # FF5775
- Zoro # G123648858
product price:Â
$
27.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Buses, Construction Equipment, Farm Equipment, Trucks
Baldwin Interchange
PF7974
Fit Type
Vehicle Specific
Filter Design
In-Line
Product Type
Fuel Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF5775
- Zoro #
- G123648858
- UPC #
- 638217179808
- Country of Origin
- Germany
- Compatible Vehicle Type
- Buses, Construction Equipment, Farm Equipment, Trucks
- Item
- Fuel Filter
- Baldwin Interchange
- PF7974
- Fit Type
- Vehicle Specific
- Filter Design
- In-Line
- Product Type
- Fuel Filter
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Compatible Vehicle Make
- Beam, Bell Equipment, Claas, E.R.F., Evobus, Grimme, Kassbohrer, Laz, Liebherr, Manitou, Mercedes-Benz, Neoplan, Optare, Ropa, Steyr, Temsa Bus, Thomas Built, Van Hool, Viseon Bus
Dimensions
- Overall Length
- 1 5/8 in
- Inside Diameter
- 1 1/16 in
- Outside Diameter
- 2 in
- Overall Height
- 1 5/8 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Fuel Filter, Filter Design In-Line, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.