
Fuel Filter, In-Line, M16-1.50 Sz
Mfr # FF5026
Zoro # G516173516
product price: $24.15
/eaSold in multiples of 12 for $289.80
Key Features
Overall Length
4 3/16 in
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Diesel Fuel
Outside Diameter - Bottom
2 1/8 in
Filter Design
In-Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF5026
Zoro #
G516173516
UPC #
638217035982
Country of Origin
China
Dimensions
Overall Length
4 3/16 in
Outside Diameter - Bottom
2 1/8 in
Thread Size
M16-1.50
Details
Item
Fuel Filter
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Diesel Fuel
Filter Design
In-Line
Fit Type
Vehicle Specific
Compatible Vehicle Make
Autocar LLC., Blue Bird, Buick, Cadillac, Chevrolet, General Motors, Isuzu, Jaguar, Land Rover, Oldsmobile, Plymouth, Pontiac, Rover, Workhorse
Product Type
Fuel Filter
Description
Fuel Filter, Filter Design In-Line, Thread Size M16-1.50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.