Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On, Cellulose
- Mfr # FF182
- Zoro # G823649674
product price:Â
$
22.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fleetguard
FF5207
Product Type
Fuel Filter
Filter Design
Spin-On
Standards
SAE J905
Baldwin Interchange
BF588
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF182
- Zoro #
- G823649674
- UPC #
- 638217095153
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 3 11/16 in
- Overall Length
- 6 15/16 in
- Inside Diameter
- 2 7/16 in
- Overall Height
- 6 15/16 in
- Thread Size
- 7/8"-14
- Wire Rope Length
- 6 15/16 in
- Length
- 6 15/16 in
Details
- Fleetguard
- FF5207
- Product Type
- Fuel Filter
- Filter Design
- Spin-On
- Standards
- SAE J905
- Baldwin Interchange
- BF588
- Item
- Fuel Filter
- Flow Rate
- 2 gpm
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Make
- Ashok Leyland
- Fit Type
- Vehicle Specific
- Media Material
- Cellulose
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
- Compatible Vehicle Type
- Heavy Duty Trucks, Trucks
- Absolute Filter Rating
- 17.3 micron
Description
Fuel Filter, Filter Design Spin-On, Thread Size 7/8 In.-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.