Fuel Filter, Spin-On, Cellulose
- Mfr # FF235
- Zoro # G023648996
product price:Â
$
15.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
3 11/16 in
Standards
SAE J905
Overall Length
4 3/16 in
Inside Diameter
3 1/8 in
Compatible Engine Type
Diesel Engines, Gasoline Engines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF235
- Zoro #
- G023648996
- UPC #
- 638217096037
- Country of Origin
- Mexico
- Standards
- SAE J905
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Product Type
- Fuel Filter
- Filter Design
- Spin-On
- Item
- Fuel Filter
- Compatible Fluid Type
- Coolant, Gasoline, Hydraulic Fluid
- Media Material
- Cellulose
- Flow Rate
- 1.51 gpm
- Compatible Vehicle Type
- Buses, Construction Equipment, Farm Equipment, Trucks
- Absolute Filter Rating
- 17.3 micron
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Astra, Aveling Barford, Barko, Blount, Blue Bird, Bomag, Caterpillar, Chevrolet, Clark Equipment, Detroit Diesel, Dresser, Drott, Ford, General Motors, Gradall, Grove, Ingersoll-Rand, Kobelco, Koehring, Terex / Terex Advance, Timberjack, Trojan, Vermeer
- Baldwin Interchange
- BF592
Dimensions
- Outside Diameter
- 3 11/16 in
- Overall Length
- 4 3/16 in
- Inside Diameter
- 3 1/8 in
- Overall Height
- 4 3/16 in
- Thread Size
- #1-12
- Wire Rope Length
- 4 3/16 in
- Length
- 4 3/16 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size #1-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.