Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On, Cellulose
- Mfr # FF5030
- Zoro # G523649783
product price:Â
$
9.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
3 1/2 in
Flow Rate
0.85 gpm
Compatible Vehicle Make
Ausa, Chevrolet, Denyo, Fai Filtri, Fiat Hitachi, Furukawa, Gehl, Hanix, Hino, Hitachi, Holden, Isuzu, JCB, Komatsu, Mecalac, Pel-Job, Takeuchi, Volvo Construction Equipment
Standards
SAE J905
Inside Diameter
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF5030
- Zoro #
- G523649783
- UPC #
- 638217096914
- Country of Origin
- Mexico
- Flow Rate
- 0.85 gpm
- Compatible Vehicle Make
- Ausa, Chevrolet, Denyo, Fai Filtri, Fiat Hitachi, Furukawa, Gehl, Hanix, Hino, Hitachi, Holden, Isuzu, JCB, Komatsu, Mecalac, Pel-Job, Takeuchi, Volvo Construction Equipment
- Standards
- SAE J905
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
- Absolute Filter Rating
- 17.3 micron
- Baldwin Interchange
- BF7967, BF954
- Item
- Fuel Filter
- Fleetguard
- FF42005
- Product Type
- Fuel Filter
- Media Material
- Cellulose
- Compatible Fluid Type
- Brake Fluid, Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Filter Design
- Spin-On
Dimensions
- Overall Length
- 3 1/2 in
- Inside Diameter
- 2 7/16 in
- Outside Diameter
- 3 in
- Overall Height
- 3 1/2 in
- Thread Size
- 3/4"-16
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size 3/4 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.