Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On, Cellulose
- Mfr # FF5767
- Zoro # G823524735
product price:Â
$
52.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Blue Bird, BMC Trucks, Cummins, Dongfeng Motor, Ford, Freightliner, Higer Bus Company, HME, Navistar, Kamaz, Kenworth, King Long, Komatsu, Mack, Minsk Automobile Plant, Ottawa, Paccar, Peterbilt, Sany, Solaris Bus, Sterling Truck, Ural Truck Plant
Compatible Fluid Type
Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
Filter Design
Spin-On
Inside Diameter
2 7/16 in
Outside Diameter
3 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF5767
- Zoro #
- G823524735
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Diameter
- 2 7/16 in
- Outside Diameter
- 3 11/16 in
- Overall Length
- 6 15/16 in
- Thread Size
- 7/8"-14
- Overall Height
- 6 15/16 in
- Wire Rope Length
- 6 15/16 in
- Length
- 6 15/16 in
Details
- Compatible Vehicle Make
- Blue Bird, BMC Trucks, Cummins, Dongfeng Motor, Ford, Freightliner, Higer Bus Company, HME, Navistar, Kamaz, Kenworth, King Long, Komatsu, Mack, Minsk Automobile Plant, Ottawa, Paccar, Peterbilt, Sany, Solaris Bus, Sterling Truck, Ural Truck Plant
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Filter Design
- Spin-On
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Media Material
- Cellulose
- Product Type
- Fuel Filter
- Fleetguard
- FF5488
- Item
- Fuel Filter
- Compatible Vehicle Type
- Farm Equipment, Trucks
Description
Fuel Filter, Filter Design Spin-On, Thread Size 7/8 In.-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.