Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On, Cellulose
- Mfr # FS20051
- Zoro # G823649537
product price:Â
$
53.99
/ea
Key Features
Thread Size
#1-14
Outside Diameter
4 1/4 in
Filter Design
Spin-On
Overall Length
9 1/4 in
Absolute Filter Rating
10 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS20051
- Zoro #
- G823649537
- UPC #
- -
- Country of Origin
- Mexico
- Filter Design
- Spin-On
- Absolute Filter Rating
- 10 micron
- Standards
- ISO 19438
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Product Type
- Fuel Filter with Water Separator
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Fit Type
- Vehicle Specific
- Item
- Fuel Filter
- Compatible Vehicle Make
- Caterpillar, Challenger, Kenworth, Western Star
- Baldwin Interchange
- BF9903-SP
- Flow Rate
- 2.01 gpm
- Fleetguard
- FS19843, FS19968
- Compatible Engine Type
- Diesel Engines
- Media Material
- Cellulose
Dimensions
- Thread Size
- #1-14
- Outside Diameter
- 4 1/4 in
- Overall Length
- 9 1/4 in
- Overall Height
- 9 1/4 in
- Inside Diameter
- 3 9/16 in
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size #1-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.