Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On, Cellulose
- Mfr # FS20487
- Zoro # G923649734
product price:Â
$
76.19
/ea
Key Features
Compatible Fluid Type
Coolant, Oil, Gasoline, Hydraulic Fluid
Compatible Engine Type
Diesel Engines
Inside Diameter
7/8 in
Compatible Vehicle Make
JCB
Outside Diameter
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS20487
- Zoro #
- G923649734
- UPC #
- -
- Country of Origin
- United States
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Make
- JCB
- Media Material
- Cellulose
- Filter Design
- Spin-On
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Fit Type
- Vehicle Specific
- Item
- Fuel Filter
- Product Type
- Fuel Filter with Water Separator
Dimensions
- Inside Diameter
- 7/8 in
- Outside Diameter
- 3 1/4 in
- Overall Height
- 6 13/16 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.