Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF104

  • Zoro # G314841495


product price: $11.79
/ea
Sold in multiples of 12 for $141.48

Key Features

Filter Design
Spin-On
Thread Size
1"-14 UNS-2B
Fit Type
Vehicle Specific
Overall Width
11 5/8 in
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF104
Zoro #
G314841495
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1"-14 UNS-2B
Overall Width
11 5/8 in
Overall Length
15 1/2 in
Outside Diameter
3 11/16 in
Overall Height
5 in

Details

Filter Design
Spin-On
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Media Material
Cellulose
Flow Rate
5.66 lpm
Compatible Vehicle Type
Construction Equipment
Standards
SAE J905
Nominal Filter Rating
17.3 micron
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.