Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF105

  • Zoro # G614841447


product price: $13.59
/ea
Sold in multiples of 12 for $163.08

Key Features

Filter Design
Spin-On
Flow Rate
348 lpm
Fit Type
Vehicle Specific
Overall Length
15 5/8 in
Outside Diameter
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF105
Zoro #
G614841447
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 5/8 in
Outside Diameter
3 11/16 in
Overall Width
11 13/16 in
Overall Height
6 3/16 in

Details

Filter Design
Spin-On
Flow Rate
348 lpm
Fit Type
Vehicle Specific
Item
Fuel Filter
Nominal Filter Rating
17.3 micron
Compatible Vehicle Type
Construction Equipment, Trucks
Media Material
Cellulose
Product Type
Fuel Filter
Standards
SAE J905
Fleetguard
FF105
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF957

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.