Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Spin-on,

  • Mfr # FF166

  • Zoro # G114841480


product price: $34.19
/ea

Key Features

Filter Design
Spin-On
Absolute Filter Rating
17 micron
Overall Width
8 in
Overall Length
11 5/8 in
Standards
ISO 19438
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF166
Zoro #
G114841480
UPC #
638217182600
Country of Origin
Turkey

Dimensions

Overall Width
8 in
Overall Length
11 5/8 in
Outside Diameter
3 5/8 in
Overall Height
13 3/8 in
Thread Size
M20 x 1.5-6H

Details

Filter Design
Spin-On
Absolute Filter Rating
17 micron
Standards
ISO 19438
Flow Rate
4 lpm
Item
Fuel Filter
Compatible Vehicle Type
Construction Equipment
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Fleetguard
FF166
Baldwin Interchange
BF7907

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M20 x 1.5-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.