Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF185

  • Zoro # G914841437


product price: $15.69
/ea
Sold in multiples of 12 for $188.28

Key Features

Filter Design
Spin-On
Product Type
Fuel Filter
Outside Diameter
3 11/16 in
Thread Size
1"-14 UNS-2B
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF185
Zoro #
G914841437
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter
3 11/16 in
Thread Size
1"-14 UNS-2B
Overall Width
12 3/8 in
Overall Height
8 in
Overall Length
16 5/16 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Nominal Filter Rating
8.6 micron
Flow Rate
7.58 lpm
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF970
Fleetguard
FF185

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.