Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF196

  • Zoro # G714841392


product price: $15.49
/ea
Sold in multiples of 12 for $185.88

Key Features

Filter Design
Spin-On
Flow Rate
5.66 lpm
Overall Width
12 1/2 in
Standards
SAE J905
Outside Diameter
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF196
Zoro #
G714841392
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 1/2 in
Outside Diameter
3 11/16 in
Overall Height
7 in
Thread Size
1"-14 UNS-2B
Overall Length
16 1/2 in

Details

Filter Design
Spin-On
Flow Rate
5.66 lpm
Standards
SAE J905
Absolute Filter Rating
17.3 micron
Item
Fuel Filter
Product Type
Fuel Filter
Media Material
Cellulose
Fleetguard
FF196
Baldwin Interchange
BF984

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.