Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Spin On

  • Mfr # FF200

  • Zoro # G914841451


product price: $15.99
/ea
Sold in multiples of 12 for $191.88

Key Features

Filter Design
Spin-On
Overall Width
12 5/16 in
Overall Length
16 3/8 in
Flow Rate
5.67 lpm
Standards
SAE J905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF200
Zoro #
G914841451
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 5/16 in
Overall Length
16 3/8 in
Thread Size
13/16"-18 UNS-2B
Overall Height
8 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Flow Rate
5.67 lpm
Standards
SAE J905
Product Type
Fuel Filter
Nominal Filter Rating
17.3 micron
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 13/16 In.-18 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.