Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF202

  • Zoro # G314841464


product price: $43.49
/ea
Sold in multiples of 6 for $260.94

Key Features

Filter Design
Spin-On
Product Type
Fuel Filter
Flow Rate
11.33 lpm
Overall Height
12 1/8 in
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF202
Zoro #
G314841464
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
12 1/8 in
Thread Size
1 1/4"-12 UNS-2B
Outside Diameter
4 9/16 in
Overall Width
9 11/16 in
Overall Length
14 3/8 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Flow Rate
11.33 lpm
Media Material
Cellulose
Standards
SAE J905
Item
Fuel Filter
Nominal Filter Rating
10 micron
Baldwin Interchange
BF596
Fleetguard
FF202
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 1/4 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.