Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF216

  • Zoro # G114841466


product price: $15.49
/ea
Sold in multiples of 12 for $185.88

Key Features

Filter Design
Spin-On
Overall Length
16 in
Standards
SAE J905
Nominal Filter Rating
17.3 micron
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF216
Zoro #
G114841466
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Overall Height
8 in
Thread Size
1"-12 UNF-2B
Outside Diameter
3 11/16 in
Overall Width
12 in

Details

Filter Design
Spin-On
Standards
SAE J905
Nominal Filter Rating
17.3 micron
Fit Type
Vehicle Specific
Item
Fuel Filter
Compatible Vehicle Type
Construction Equipment
Product Type
Fuel Filter
Flow Rate
7.58 lpm
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF216
Baldwin Interchange
BF971

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-12 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.