
Fuel Filter Spin On
Mfr # FF2200
Zoro # G414841364
product price: $36.59
/eaSold in multiples of 6 for $219.54
Key Features
Filter Design
Spin-On
Overall Length
12 3/8 in
Overall Height
11 3/16 in
Media Material
Plastic
Absolute Filter Rating
13.7 micron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF2200
Zoro #
G414841364
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
12 3/8 in
Overall Height
11 3/16 in
Overall Width
8 5/16 in
Thread Size
M72 x 2-7H INT
Outside Diameter
3 11/16 in
Details
Filter Design
Spin-On
Media Material
Plastic
Item
Fuel Filter
Absolute Filter Rating
13.7 micron
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Description
Automotive Fuel Filter, Includes Not Applicable, Thread Size M72 x 2-7H INT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.