Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF2203

  • Zoro # G014841382


product price: $35.59
/ea
Sold in multiples of 6 for $213.54

Key Features

Filter Design
Spin-On
Overall Length
8 11/16 in
Product Type
Fuel Filter
Thread Size
1"-14 UNS-2B
Overall Width
12 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2203
Zoro #
G014841382
UPC #
-
Country of Origin
India

Dimensions

Overall Length
8 11/16 in
Thread Size
1"-14 UNS-2B
Overall Width
12 5/16 in
Overall Height
7 3/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Flow Rate
9.78 lpm
Item
Fuel Filter
Standards
SAE J905
Nominal Filter Rating
113.2 micron
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF2203
Baldwin Interchange
BF7760

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.