Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Spin-on,

  • Mfr # FF252

  • Zoro # G214841489


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Height
8 5/8 in
Overall Width
4 in
Fit Type
Vehicle Specific
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF252
Zoro #
G214841489
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
8 5/8 in
Overall Width
4 in
Outside Diameter
3 3/4 in
Overall Length
4 1/8 in

Details

Filter Design
Spin-On
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Nominal Filter Rating
3 micron
Compatible Vehicle Type
Buses
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.