Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF253

  • Zoro # G814841438


product price: $24.59
/ea
Sold in multiples of 6 for $147.54

Key Features

Filter Design
Spin-On
Product Type
Fuel Filter
Compatible Vehicle Type
Construction Equipment
Standards
SAE J905
Absolute Filter Rating
16.6 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF253
Zoro #
G814841438
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 11/16 in
Overall Width
8 in
Overall Height
4 in
Overall Length
12 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Compatible Vehicle Type
Construction Equipment
Standards
SAE J905
Absolute Filter Rating
16.6 micron
Item
Fuel Filter
Fit Type
Vehicle Specific
Baldwin Interchange
BF7552
Fleetguard
FF253

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.