Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF261

  • Zoro # G614841478


product price: $42.79
/ea
Sold in multiples of 12 for $513.48

Key Features

Filter Design
Spin-On
Overall Length
12 3/4 in
Overall Height
6 5/8 in
Absolute Filter Rating
5 micron
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF261
Zoro #
G614841478
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
12 3/4 in
Overall Height
6 5/8 in
Outside Diameter
3 3/8 in
Overall Width
9 1/2 in

Details

Filter Design
Spin-On
Absolute Filter Rating
5 micron
Media Material
Cellulose
Item
Fuel Filter
Product Type
Fuel Filter
Fleetguard
FF261
Baldwin Interchange
BF7990

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.