Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF42102

  • Zoro # G914802858


product price: $57.49
/ea

Key Features

Filter Design
Spin-On
Overall Length
9 in
Standards
ISO 19438
Fit Type
Vehicle Specific
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF42102
Zoro #
G914802858
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
9 in
Thread Size
1"-14 UN 2B
Outside Diameter
4 3/16 in
Overall Height
13 5/16 in
Overall Width
4 3/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Standards
ISO 19438
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Vehicle Type
Medium Duty Trucks
Flow Rate
3 lpm
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UN 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.