Fuel Filter, Spin-On
- Mfr # FF42219
- Zoro # G023649726
product price:Â
$
82.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ISO 19438
Compatible Vehicle Make
Hitachi, XCMG
Outside Diameter
4 5/16 in
Compatible Fluid Type
Brake Fluid, Coolant, Diesel Fuel, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Compatible Vehicle Type
Farm Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF42219
- Zoro #
- G023649726
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter
- 4 5/16 in
- Overall Height
- 8 5/16 in
- Inside Diameter
- 3 1/2 in
- Thread Size
- M82-1.5
Details
- Standards
- ISO 19438
- Compatible Vehicle Make
- Hitachi, XCMG
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
- Compatible Vehicle Type
- Farm Equipment
- Product Type
- Fuel Filter
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- BF46234
- Compatible Engine Type
- Diesel Engines
- Absolute Filter Rating
- 5 micron
- Item
- Fuel Filter
- Filter Design
- Spin-On
- Flow Rate
- 0.95 gpm
Description
Fuel Filter, Filter Design Spin-On, Thread Size M82-1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.