Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5011

  • Zoro # G514841394


product price: $22.69
/ea
Sold in multiples of 6 for $136.14

Key Features

Filter Design
Spin-On
Overall Height
9 in
Overall Width
9 in
Compatible Fluid Type
Diesel Fuel
Flow Rate
7.58 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5011
Zoro #
G514841394
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
9 in
Overall Width
9 in
Thread Size
1"-12 UNF-2B
Overall Length
12 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Compatible Fluid Type
Diesel Fuel
Flow Rate
7.58 lpm
Compatible Engine Type
Diesel Engines
Standards
SAE J905
Nominal Filter Rating
17.3 micron
Item
Fuel Filter
Product Type
Fuel Filter
Fleetguard
FF5011
Baldwin Interchange
BF915

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-12 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.