
Fuel Filter Spin On
Mfr # FF5052
Zoro # G114841381
product price: $17.69
/eaSold in multiples of 12 for $212.28
Key Features
Filter Design
Spin-On
Product Type
Fuel Filter
Overall Width
10 5/16 in
Overall Length
13 5/8 in
Thread Size
M18 x 1.5-6H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF5052
Zoro #
G114841381
UPC #
-
Country of Origin
India
Dimensions
Overall Width
10 5/16 in
Overall Length
13 5/8 in
Thread Size
M18 x 1.5-6H
Overall Height
5 7/8 in
Outside Diameter
3 11/16 in
Details
Filter Design
Spin-On
Product Type
Fuel Filter
Compatible Vehicle Type
Construction Equipment
Item
Fuel Filter
Fit Type
Vehicle Specific
Nominal Filter Rating
17 micron
Housing Material
Metal
Compatible Fluid Type
Diesel Fuel
Description
Automotive Fuel Filter, Includes Not Applicable, Thread Size M18 x 1.5-6H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.