Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On
- Mfr # FF5091
- Zoro # G623649096
product price:Â
$
23.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
2 7/16 in
Compatible Vehicle Make
Ausa, Chevrolet, Ford, General Motors, Ruggerini
Product Type
Fuel Filter
Baldwin Interchange
BF790
Filter Design
Spin-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF5091
- Zoro #
- G623649096
- UPC #
- 638217098031
- Country of Origin
- Mexico
- Item
- Fuel Filter
- Compatible Vehicle Make
- Ausa, Chevrolet, Ford, General Motors, Ruggerini
- Product Type
- Fuel Filter
- Baldwin Interchange
- BF790
- Filter Design
- Spin-On
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Type
- Construction Equipment, Trucks
- Fit Type
- Vehicle Specific
Dimensions
- Inside Diameter
- 2 7/16 in
- Overall Height
- 2 9/16 in
- Outside Diameter
- 3 in
- Overall Length
- 2 9/16 in
- Thread Size
- M16-1.5
- Wire Rope Length
- 2 9/16 in
- Length
- 2 9/16 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size M16-1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.