Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5114

  • Zoro # G714841354


product price: $13.79
/ea
Sold in multiples of 12 for $165.48

Key Features

Filter Design
Spin-On
Overall Length
14 13/16 in
Overall Height
5 in
Thread Size
3/4"-16 UNF-2B
Flow Rate
190 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5114
Zoro #
G714841354
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 13/16 in
Overall Height
5 in
Thread Size
3/4"-16 UNF-2B
Overall Width
11 5/16 in
Outside Diameter
3 3/16 in

Details

Filter Design
Spin-On
Flow Rate
190 lpm
Product Type
Fuel Filter
Nominal Filter Rating
17.3 micron
Standards
SAE J905
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF954
Fleetguard
FF5114

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 3/4 In.-16 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.