Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5138

  • Zoro # G214841403


product price: $17.19
/ea
Sold in multiples of 12 for $206.28

Key Features

Filter Design
Spin-On
Media Material
Cellulose
Compatible Vehicle Type
Construction Equipment
Outside Diameter
3 3/16 in
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5138
Zoro #
G214841403
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 3/16 in
Overall Height
5 7/8 in
Overall Length
14 11/16 in
Thread Size
3/4"-16 UNF-2B
Overall Width
11 3/16 in

Details

Filter Design
Spin-On
Media Material
Cellulose
Compatible Vehicle Type
Construction Equipment
Item
Fuel Filter
Fit Type
Vehicle Specific
Flow Rate
3 lpm
Product Type
Fuel Filter
Standards
SAE J905
Absolute Filter Rating
16.07 micron
Baldwin Interchange
BF7967
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF5138

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 3/4 In.-16 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.