Zoro Homepage

Fuel Filter Spin-on,

  • Mfr # FF5154

  • Zoro # G414841456


product price: $65.59
/ea

Key Features

Filter Design
Spin-On
Flow Rate
5.7 lpm
Compatible Vehicle Type
Construction Equipment
Media Material
Cellulose
Outside Diameter
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5154
Zoro #
G414841456
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 1/16 in
Overall Length
12 3/16 in
Overall Width
10 3/8 in
Overall Height
3 11/16 in

Details

Filter Design
Spin-On
Flow Rate
5.7 lpm
Compatible Vehicle Type
Construction Equipment
Media Material
Cellulose
Item
Fuel Filter
Absolute Filter Rating
12 micron
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Fleetguard
FF5154
Baldwin Interchange
BF7909

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.