Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5159

  • Zoro # G414841388


product price: $40.19
/ea
Sold in multiples of 6 for $241.14

Key Features

Filter Design
Spin-On
Media Material
Cellulose
Flow Rate
3.5 lpm
Overall Width
12 1/2 in
Overall Height
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5159
Zoro #
G414841388
UPC #
638217192869
Country of Origin
Indonesia

Dimensions

Overall Width
12 1/2 in
Overall Height
6 1/8 in
Overall Length
8 1/2 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Media Material
Cellulose
Flow Rate
3.5 lpm
Product Type
Fuel Filter
Absolute Filter Rating
12 micron
Item
Fuel Filter
Standards
ISO 19438
Baldwin Interchange
BF7535
Fleetguard
FF5159

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.